Shop All Rakes
Midwest Rake
Field Rake, 48", 66" Blue Handle
Mfr # 12048
Zoro # G5155547
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 12048
- Zoro # G5155547
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Field Rake,48",66" Blue Handle |
Description
Field Rake,48 In.,66 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP 3 BLK Forg STL J Hook (89403)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 227', 1Lb Donut (22-495)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2073SR)
- MIDWEST RAKE Screening Rake, 48", 66" Blue Handle (11048)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- MIDWEST RAKE Scarifier Lute, 30", 82" Handle, Wrap (52032)
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Gusset (56237)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Wrap (56239)
- KENYON Bow Rake, 17", 60" Red Alum Handle (42604)
- Midwest Rake Lawn & Garden Tools