Shop All Rakes
Midwest Rake
Field Rake, 24", 66" Blue Handle
Mfr # 12024
Zoro # G5155580
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 12024
- Zoro # G5155580
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Field Rake,24",66" Blue Handle |
Description
Field Rake,24 In.,66 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 40 ft. L (60-250D-40)
- E-Z UP Instant Shelter Weight Bag, Gray w/B, PK2 (WB3GYBK2)
- KOHLER Dipstick (12 038 03-S)
- ORGANIZED FISHING Organized Fishing BPSP-024 Spinning Floor Rack (BPSP-024)
- MIDWEST RAKE Scarifier Lute, 24", 66" Handle, Wrap (52024)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Goliath (56130)
- MIDWEST RAKE Straight Lute, 24", 82", Gusset (56026)
- MIDWEST RAKE Field Rake, 30", 66" Blue Handle (12030)
- MIDWEST RAKE Rake, 30", Telescopic Handle 39-70" (12502)
- MIDWEST RAKE Straight Lute, 42", 82" Handle, Gusset (56244)
- NATURE SPRING Nature Spring Leaf Scoops- Large Hand-Held Rakes (129915ZWP)
- Midwest Rake Rakes