Shop All Paint Roller Frames
Midwest Rake
Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers
Mfr # 48321
Zoro # G7989390
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 3/4"
- Handle Material Wood
- Style Ribbed
- Overall Length 11"
- Cover Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48321
- Zoro # G7989390
- UPC # 046385483212
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 3/4" |
Overall Length | 11" |
Details
Item | Corner Filet Roller,3/4" L,2-1/2" dia. |
Handle Material | Wood |
Style | Ribbed |
Cover Material | Aluminum |
Features | Removes Air Bubbles and Pockets |
Surfaces | Floors |
Description
Corner Filet Roller,3/4 In. L,2-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Reusable Cup Frame, 34OzPk2 (DPC-608)
- TANIS BRUSH #1 Stencil Paint Brush, White China Bristle (00210)
- QUALI-TECH MFG RollerLite 12in Frame For 4in Mini Roller, 24/Case - (4RL-12)
- ZORO SELECT Polypropylene Paint Tray, 2 qt, 15" L, 3 1/2" D, 11 19/32" W (DPT)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- MIDWEST RAKE Ribbed Aluminum Roller Replacement Sleeve, 9in x 2in, 1-1/2in ID (48309)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 36 in (59070)
- MIDWEST RAKE Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers (SA10013)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- THE BRUSH MAN 18” Professional Metal Adjustable Roller Frame, 6PK (RF18PRO)
- Midwest Rake Paint Roller Frames