Shop All Squeegee Parts
Midwest Rake
Cam Set, Steel, Silver, PR
Mfr # 57081
Zoro # G910135431
product price: $14.15
/pr
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Includes Threaded Handle Adapter
- Features Applies materials at a Uniform Depth, Aluminum Frame, Depth Settings range from 1/32 in to 1 1/2 in, Powder-Coated Aluminum Handle, Radial Edge Design Maintains Uniform Coating Thickness, even at Varying Handle Angles and Lengths, Loosen the wing nut and Rotate the Cam for a Fresh Contact Point
- Cam Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 57081
- Zoro # G910135431
- UPC # 046385570813
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Cam Size | 1/16 in |
Details
Color | Silver |
Material | Steel |
Includes | Threaded Handle Adapter |
Item | Cam Set |
Features | Applies materials at a Uniform Depth, Aluminum Frame, Depth Settings range from 1/32 in to 1 1/2 in, Powder-Coated Aluminum Handle, Radial Edge Design Maintains Uniform Coating Thickness, even at Varying Handle Angles and Lengths, Loosen the wing nut and Rotate the Cam for a Fresh Contact Point |
Product Type | Cam Set |
Description
Cam Set, Product Type Cam Set, Not Applicable Overall Length, Color Silver, Material Steel, Not Applicable Overall Width, Blade Thickness Not Applicable, Blade Type Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70374)
- ZEP 1 gal Personal Soaps 4 PK (R46124)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 1/2" Notch (79115)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- MIDWEST RAKE Squeegee Applicator Blades, Steel, 24 in (78907)
- MIDWEST RAKE Squeegee Blade, 18" L, 50 to 60 mil (79871)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57083)
- MIDWEST RAKE Squeegee Blade, 16" L, 1/4" Notch, Rubber (79765)
- Midwest Rake Squeegee Parts