Shop All Squeegee Parts
Midwest Rake
Cam Set, Steel, Silver, PR
Mfr # 57079
Zoro # G810135418
product price: $14.15
/pr
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Features Applies materials at a Uniform Depth, Aluminum Frame, Depth Settings range from 1/32 in to 1 1/2 in, Powder-Coated Aluminum Handle, Radial Edge Design Maintains Uniform Coating Thickness, even at Varying Handle Angles and Lengths, Loosen the wing nut and Rotate the Cam for a Fresh Contact Point
- Includes Threaded Handle Adapter
- Cam Size 1/24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 57079
- Zoro # G810135418
- UPC # 046385570790
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Cam Size | 1/24 in |
Details
Color | Silver |
Material | Steel |
Features | Applies materials at a Uniform Depth, Aluminum Frame, Depth Settings range from 1/32 in to 1 1/2 in, Powder-Coated Aluminum Handle, Radial Edge Design Maintains Uniform Coating Thickness, even at Varying Handle Angles and Lengths, Loosen the wing nut and Rotate the Cam for a Fresh Contact Point |
Includes | Threaded Handle Adapter |
Item | Cam Set |
Product Type | Cam Set |
Description
Cam Set, Product Type Cam Set, Not Applicable Overall Length, Color Silver, Material Steel, Not Applicable Overall Width, Blade Thickness Not Applicable, Blade Type Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Closure Polyester Mesh Laundry Bag White (NI245465)
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- SAFCO 4 gal Plastic Step-on 4-Gallon Receptacle, Black, Plastic (SAF9710BL)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- MIDWEST RAKE Squeegee Blade, 48" L, 1/8" Notch, Rubber (79740)
- MIDWEST RAKE CAM Set, Size 1, 1/16" L, 3 Settings, PK2 (57081)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- MIDWEST RAKE CAM Set, Size 1, 5/16" L, 5 Settings, PK2 (57080)
- MIDWEST RAKE Squeegee Blade, 18" L, 25 to 30 mil (79865)
- MIDWEST RAKE Squeegee Blade, 18" L, 40 to 45 mil (79868)
- SORBO Black Mamba Squeegee Channel 18 Inch (1118)
- Midwest Rake Squeegee Parts