Shop All Squeegees
Midwest Rake
CAM Gauge Rake, 24" L, w/Sz 4 CAM Set, PK2
Mfr # 57204
Zoro # G7988340
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Handle Included Without Handle
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 57204
- Zoro # G7988340
- UPC # 046385572046
- Country of Origin United States
- Category Squeegees
Details
Item | CAM Gauge Rake,24" L,w/Sz 4 CAM Set,PK2 |
Squeegee Handle Included | Without Handle |
Connection Type | Threaded |
Description
Item CAM Gauge Rake,24 In. L,w/Sz 4 CAM Set,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD 1 Pt Dark Walnut Restor-A-Finish One-Step Refinisher (RF6016)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- JET-DRY 8.45 Oz. Finish Rinse Aid and Dish Drying Agent (5170075713)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- MIDWEST RAKE Speed Squeegee, 24 in, 50-60 Mil (47871)
- MIDWEST RAKE Seal Coat Squeegee, 48", 82" Handle (76834)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, Rubber (47152)
- MIDWEST RAKE Wire Gauge Rake, 24" L, Threaded Handler (58609)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29365)
- Midwest Rake Squeegees