Shop All MIG Welding Wire
Midwest Rake
Barrel Radius Roller, Alum, 3" L, 2" dia.
Mfr # 48323
Zoro # G7989320
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Style Ribbed
- Handle Material Wood
- Surfaces Floors
- Cover Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48323
- Zoro # G7989320
- UPC # 046385483236
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Roller Length | 3" |
Overall Length | 12" |
Details
Style | Ribbed |
Handle Material | Wood |
Item | Barrel Radius Roller,Alum,3" L,2" Dia. |
Surfaces | Floors |
Cover Material | Aluminum |
Features | Removing Air Bubbles and Pockets |
Description
Barrel Radius Roller,Alum,3 In. L,2 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEFIRE Modern Substitute for MAPP 14.1 oz (BF-MAPP-2)
- GENTEC Torch End Check Valves Pair Oxygen And Fuel (24-CV7PR)
- LINCOLN ELECTRIC Weld Tip Cleaner Kit (KH575)
- METAL MAN AB8100SC Auto Darkening Welding Helmet - Black (AB8100SC)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- HOBART FILLER METALS MIG Welding Wire, 5356, 0.030, 1 lb (S163306-G18)
- XTRWELD SP70S604511 70S-6 MIG GMAW Welding Wire .045 Inch Dia, 11 lb Spool priced per pound (SP70S6045-11)
- BLUE DEMON Low Alloy, Weld Wire, 0.030"X33lb. Spool (ER80SD2-030-33)
- BLUE DEMON Aluminum, Weld Wire, 1/16", 1lb. Tube (ER1100-063-01T)
- XTRWELD 71T-GS Filler Metal, 0.035, Low Alloy Steel, 2 Lb. Spool priced per pound (SP71TGS035-2DP)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- Midwest Rake MIG Welding Wire