Shop All Masonry Tools
Midwest Rake
Aluminum Frame, 36" L, with 3/8" Axle, SS
Mfr # 60115
Zoro # G7989296
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 36"
- Handle Threaded
- Handle Material Aluminum
- For Use With Roller Cover
- Style Axle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 60115
- Zoro # G7989296
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 36" |
Overall Length | 38" |
Details
Item | Spiked Roller Frame |
Handle | Threaded |
Handle Material | Aluminum |
For Use With | Roller Cover |
Style | Axle |
Shank Material | Aluminum |
Features | Solvent Resistant, Threaded Handle |
Cover Material | Aluminum |
Description
Aluminum Frame,36" L,with 3/8" Axle,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- KO-KEN Socket set 8-14mm Nut Grip 150mm 4 pieces 1/4 Sq. Drive (RS2350X/4)
- FOWLER Planer & Shaper Gage (524600050)
- AMERICAN FORGE & FOUNDRY Bench Grinders (31520)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- BON TOOL Bon 11-279 Material Platform Scaffold (11-279)
- Midwest Rake Concrete & Masonry Tools