Shop All Paint Roller Covers
Midwest Rake
9" Spiked Paint Roller Cover, 1/2" Nap, Metal
Mfr # 48090
Zoro # G7989250
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Metal
- Style Spiked Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48090
- Zoro # G7989250
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Spiked Paint Roller Cover |
Nap | 1/2" |
Cover Material | Metal |
Style | Spiked Roller |
Features | 1/2" Metal-Tined Spiked Roller |
For Use With | Roller Frame |
Description
Spiked Roller,Metal,9 In. L,1/2 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1/2 Pt White #33 Glazing Compound (12120)
- RUST-OLEUM Wax and Tar Remover, 1 qt. (251475)
- 3M Spray Gun Cup Lid, S2c Type, Plastic (26003)
- RUST-OLEUM Spray Paint, Clear, Semi-Gloss, 12 oz (249859)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- MIDWEST RAKE 18" Paint Roller Cover, 1/2" Nap, Woven (48210)
- MIDWEST RAKE 36" Paint Roller Cover, 1/2" Nap, Woven (48052)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 9" Paint Roller Cover, Polymer (48015)
- PURDY 4-1/2" Paint Roller Cover, 3/8" Nap, Nylon/Polyester, 2 PK (14G624062)
- Midwest Rake Paint Rollers and Frames