Shop All Paint Roller Covers
Midwest Rake
9" Paint Roller Cover, Polymer
Mfr # 48015
Zoro # G7988830
original price:
$11.46
26% off
new price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Cover Material Polymer
- Style Roller
- Surfaces Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48015
- Zoro # G7988830
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Cover Material | Polymer |
Style | Roller |
Surfaces | Floors |
Description
Looped Polymer Cover,9 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PKMCR-38)
- SEYMOUR MIDWEST 16 oz 6 PK (16-48)
- ZORO SELECT Green Masking Paper, W7, L625 (36WE54)
- SEYMOUR MIDWEST 20 Oz Dark Handicap Blue Stripe Traffic Marker (20-649)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- MIDWEST RAKE 9" Paint Roller Cover, Phenolic (48025)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-4)
- Midwest Rake Paint Rollers and Frames