Shop All Handles, Frames and Braces
Midwest Rake
72" Tapered Handle, Wood, 72" L x 1-1/8" Thick, Hardwood
Mfr # SP20221
Zoro # G7990118
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # SP20221
- Zoro # G7990118
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 72" |
Details
Handle Material | Hardwood |
Item | Tapered Handle,Wood,72" L x 1-1/8" Thick |
Description
Tapered Handle,Wood,72 In. L x 1-1/8 In. Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00 (FGC15306BL00)
- JOY Pots & Pans Cleaner, Btl, 38 oz, Liquid, PK8 (43606)
- PROCTER & GAMBLE Swiffer Sweeper® 10" Wide Mop (PAG09060EA)
- PURELL Horizontal surface mount bracket for the PURELL ES® Everywhere System. (5840-08-WHT)
- MIDWEST RAKE 72" Handle, Wood, 72"L x15/16" dia, w/Metal Tip, Wood (SP20216)
- MIDWEST RAKE Handle, 66" L, Threaded Tip, 6" dia. Grip (SA20174)
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip (SA20175)
- MIDWEST RAKE 60" Tapered Handle, Wood, 60" L x 1-1/8" Thick, Hardwood (SP20220)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Pine (BWK125)
- CARLISLE FOODSERVICE 60" Metal Tip Threaded Wood Handle, 60in, PK12, Wood (4526700)
- PROTEAM 56" Two-Piece, Two-Bend Aluminum Wand w/Button Lock (101338)
- Midwest Rake Handles, Frames and Braces