Shop All Handles, Frames and Braces
Midwest Rake
72" Handle, Wood, 72"L x15/16" dia, w/Metal Tip, Wood
Mfr # SP20216
Zoro # G7990081
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Length 72"
- Product Type Handle,Wood,72"L x15/16" dia,w/Metal Tip
- Accessory Type Handle,Wood,72"L x15/16" dia,w/Metal Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # SP20216
- Zoro # G7990081
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 72" |
Details
Handle Material | Wood |
Item | Handle,Wood,72"L x15/16" dia,w/Metal Tip |
Product Type | Handle,Wood,72"L x15/16" dia,w/Metal Tip |
Accessory Type | Handle,Wood,72"L x15/16" dia,w/Metal Tip |
Description
Handle,Wood,72 In.L x15/16 In. dia,w/Metal Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box) (34790)
- MRS. MEYERS CLEAN DAY Clean Day Organic Lavender Scent Liquid Hand Soap 12.5 oz (11104)
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V (98132)
- INDACO MFG LTD 20Ct 3Gal Compost Bag (MBP35201)
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip (SA20175)
- MIDWEST RAKE Handle, 66" L, Threaded Tip, 6" dia. Grip (SA20174)
- MIDWEST RAKE 60" Tapered Handle, Wood, 60" L x 1-1/8" Thick, Hardwood (SP20220)
- MIDWEST RAKE 72" Tapered Handle, Wood, 72" L x 1-1/8" Thick, Hardwood (SP20221)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29664)
- IPC EAGLE Cleano 5 Foot (CL5)
- TOUGH GUY 72" Slide On Dust Mop Frame (1TZG7)
- Midwest Rake Handles, Frames and Braces