Shop All Brushes
Midwest Rake
7" Threaded Edging Brush, Head Only
Mfr # 47002
Zoro # G5150209
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 7 in
- Handle Length Not Included
- Handle Color Not Included
- Handle Material Not Included
- Bristle Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 47002
- Zoro # G5150209
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 7 in |
Handle Length | Not Included |
Bristle Length | 3 in |
Trim Length | 3" |
Details
Handle Color | Not Included |
Handle Material | Not Included |
Item | Edging Brush,Head Only,7 in,Threaded |
Features | Threaded Socket |
Description
Edging Brush,Head Only,7 In.,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neutral Disinfectant Cleaner Concentrate, 64 oz. Jug (23A)
- RENOWN 16 in. Black Stripping Floor Pad (REN02014)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz Tub (101-3EA)
- KIMTECH Kimwipes Low-Lint Wipers, 1 Ply, 4.4, PK30, White, 30 PK (KW128)
- MIDWEST RAKE Coating Brush, 18 in L, with Squeegee, 60 in L Handle, 18 in L Brush, Wood (82900)
- MIDWEST RAKE 18"L Coating Brush, With Squeegee Blade (47240)
- MIDWEST RAKE 24" Blacktop Sealing Brush, Head Only (47245)
- MIDWEST RAKE 36" Blacktop Sealing Brush, Head Only (47246)
- DRILLBRUSH Carpet Cleaner - 2-inch round Spin Brush Multi-Purpose - Bathroom (2in-S-RWY-QC-DB)
- TOUGH GUY 10" Thermoplastic Rubber Flow Through Brush Head (2ZPC6)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- Midwest Rake Brushes