Shop All Paint Roller Covers
Midwest Rake
36" Paint Roller Cover, 3/8" Nap, Woven
Mfr # 48050
Zoro # G7988876
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 36"
- Length 36"
- Nap 3/8"
- Cover Material Woven
- Surfaces Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48050
- Zoro # G7988876
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 36" |
Length | 36" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven |
Surfaces | Floors |
Style | Roller |
Features | Shed Resistant |
Description
Woven Roller Cover,36 In. L,3/8 In. End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Paint Can and Lid, Lined, 1 qt. (MPC32L-P)
- EVERCOAT Feather Fill G2 Quart - Gray Quart (100712)
- OLD MASTERS Old Masters 81804 American Walnut Gel Stain Classics - 1 Quart (86348818040)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Smoke Gray, 1 qt (7786502)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- MIDWEST RAKE 36" Paint Roller Cover, 1/2" Nap, Woven (48052)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- MIDWEST RAKE 9" Spiked Paint Roller Cover, 1/2" Nap, Metal (48090)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (R295)
- Midwest Rake Paint Rollers and Frames