Shop All Brushes
Midwest Rake
36" Blacktop Sealing Brush, Head Only
Mfr # 47246
Zoro # G5150218
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 36 in
- Handle Length Not Included
- Handle Color Not Included
- Handle Material Not Included
- Features Threaded Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 47246
- Zoro # G5150218
- UPC # 046385472469
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 36 in |
Handle Length | Not Included |
Details
Handle Color | Not Included |
Handle Material | Not Included |
Item | Blacktop Sealing Brush,Head Only,36 in |
Features | Threaded Socket |
Description
Blacktop Sealing Brush,Head Only,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (05220)
- QUICKIE BROOM PUSH 24"" IN/OUT (638)
- BOARDWALK Stripping Floor Pads, 16" Diameter, Black, PK5 (BWK4016BLA)
- SHOP-VAC Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic (9303511)
- MIDWEST RAKE Coating Brush, 18 in L, with Squeegee, 60 in L Handle, 18 in L Brush, Wood (82900)
- MIDWEST RAKE 7" Threaded Edging Brush, Head Only (47002)
- MIDWEST RAKE 24" Blacktop Sealing Brush, Head Only (47245)
- MIDWEST RAKE 18"L Coating Brush, With Squeegee Blade (47240)
- TOUGH GUY 3 1/4 in W Utility Brush, Medium, 8 in L Handle, 4 1/4 in L Brush, White, Plastic, 8 in L Overall (1VAE2)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- SG TOOL AID Grime Scrub Brush (24-Piece Display) (17050)
- Midwest Rake Brushes