Shop All Paint Brushes
Midwest Rake
3" Chip Paint Brush
Mfr # 48133
Zoro # G7989059
product price: $0.98
/ea
Sold in multiples of 10 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48133
- Zoro # G7989059
- UPC # 652270000282
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Chip Brush,White Bristle,3 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Coating, Flat Finish, Armor Gray, Solvent Base (388962)
- KRYLON Interior/Exterior Paint, Flat, Water Base, Safety Blue, 1 gal (K11018001)
- WORK TOOLS 2" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (58008)
- SEYMOUR MIDWEST 16 oz 6 PK (16-48)
- MIDWEST RAKE 2-1/2" Chip Paint Brush (48132)
- MIDWEST RAKE 4" Chip Paint Brush (48134)
- MIDWEST RAKE 2" Chip Paint Brush, White China Bristle (48131)
- MIDWEST RAKE 3" Chip Paint Brush (48143)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2)
- PURDY PNTBRSH PRO-EX GLIDE2.5"" (144152725)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144064330)
- Midwest Rake Paint Brushes