Shop All Brushes
Midwest Rake
24" Blacktop Sealing Brush, Head Only
Mfr # 47245
Zoro # G5150227
original price:
$31.57
16% off
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 24 in
- Handle Length Not Included
- Handle Color Not Included
- Handle Material Not Included
- Features Threaded Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 47245
- Zoro # G5150227
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 24 in |
Handle Length | Not Included |
Details
Handle Color | Not Included |
Handle Material | Not Included |
Item | Blacktop Sealing Brush,Head Only,24 in |
Features | Threaded Socket |
Description
Blacktop Sealing Brush,Head Only,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MMCD Mrs Meyer's Clean Day Snow Drop Scent Air Freshener Spray 8 oz Liquid (331645)
- FELLOWES 7 gal Shredder Bags, Clear, 100 PK (FEL36052)
- WYK Sorbents, Universal, 20 PK (640)
- KRAFT TOOL Broom Thread Adapter, Alum., 1-1/16 in. L (CC493)
- MIDWEST RAKE 18"L Coating Brush, With Squeegee Blade (47240)
- MIDWEST RAKE Coating Brush, 18 in L, with Squeegee, 60 in L Handle, 18 in L Brush, Wood (82900)
- MIDWEST RAKE 36" Blacktop Sealing Brush, Head Only (47246)
- MIDWEST RAKE 7" Threaded Edging Brush, Head Only (47002)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00944-1GS)
- MICHIGAN BRUSH Scratch Brush, 4 in x 16 in Rows, Brass, Brass, Wood (53601BRS)
- PFERD Dome Trim Part Cleaning Brush - Black Bristle Fill, 1" Dia. (89615)
- Midwest Rake Brushes