Shop All Paint Brushes
Midwest Rake
2-1/2" Chip Paint Brush, White China Bristle
Mfr # 48142
Zoro # G7988961
original price:
$2.19
9% off
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Rake
- MFR # 48142
- Zoro # G7988961
- UPC # 652270004150
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Chip Brush,White Bristle,Thick,2-1/2 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE DULL ALUMINUM LACQUER 16oz -EA (TM98-32)
- 3M Liners, Large Size, Plastic, PK100 (16351)
- PROJECT SELECT Linzer 2 in. Flat Paint Brush (1123-2)
- VARATHANE Ultimate Semi-Gloss Crystal Clear Water-Based Polyurethane Spray 11.25 oz (200181)
- MIDWEST RAKE 2" Chip Paint Brush, White China Bristle (48131)
- MIDWEST RAKE 2-1/2" Chip Paint Brush (48132)
- MIDWEST RAKE 3" Chip Paint Brush (48143)
- MIDWEST RAKE 3" Chip Paint Brush (48133)
- MIDWEST RAKE 4" Chip Paint Brush (48134)
- PROFORM 1" Angle Sash Paint Brush, White China Bristle (CS1.0AX)
- PROFORM Proform 1809946 Picasso 2.5 in. Stiff Angle PBT Paint Brush (1809946)
- Midwest Rake Paint Brushes