Shop All Brushes
Midwest Rake
18"L Coating Brush, With Squeegee Blade
Mfr # 47240
Zoro # G7989941
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Coating Brush
- Brush Length 18 in
- Handle Length Not Included
- Handle Color Not Included
- Handle Material Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 47240
- Zoro # G7989941
- UPC # 046385472407
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 18 in |
Handle Length | Not Included |
Details
Brush Type | Coating Brush |
Handle Color | Not Included |
Handle Material | Not Included |
Item | Coating Brush,18 in L,with Squeegee Blade |
Features | Threaded Socket With Squeegee Blade |
Description
Item Coating Brush,18 In. L,with Squeegee Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Smart ‘n Easy Ultimate Stone and Masonry Cleaner, 5 Gallon (0996)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- RJ8 1 Quart Mint Scent Restroom Cleaner (711003)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- MIDWEST RAKE 24" Blacktop Sealing Brush, Head Only (47245)
- MIDWEST RAKE 36" Blacktop Sealing Brush, Head Only (47246)
- MIDWEST RAKE Coating Brush, 18 in L, with Squeegee, 60 in L Handle, 18 in L Brush, Wood (82900)
- MIDWEST RAKE 7" Threaded Edging Brush, Head Only (47002)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- WEILER 6" Scrub Brush, Finger Grip Handle, White Polypropylene Fill (44395)
- OSBORN Handle-Style Wire Scratch Brush, Model:, Bristle Length: 7/16in., Brass (54014)
- Midwest Rake Brushes