Shop All Paint Roller Covers
Midwest Rake
18" Spiked Paint Roller Cover, 1/2" Nap, Metal
Mfr # 48091
Zoro # G7989226
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2"
- Cover Material Metal
- Style Spiked Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48091
- Zoro # G7989226
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Spiked Paint Roller Cover |
Nap | 1/2" |
Cover Material | Metal |
Style | Spiked Roller |
For Use With | Roller Frame |
Features | 1/2" Metal-Tined Spiked Roller |
Description
Spiked Roller,Metal,18 In. L,1/2 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Gel Stain Aged Oak .5Pt (81916)
- BEDFORD PRECISION PARTS Bedford Precision Cup Lid Gasket, White Plastic for Binks 80-11 (54-81)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- SLIPDOCTORS SlipDoctors - Alpha Grip Gal Black (S-CT-ALPHABLK1G)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- MIDWEST RAKE Stub Replacement Roller, 24" L (SA10074)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (99802-US)
- Midwest Rake Paint Rollers and Frames