Shop All Paint Roller Covers
Midwest Rake
18" Spiked Paint Roller Cover, 1-1/4" Nap, Metal
Mfr # 48094
Zoro # G7989278
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1-1/4"
- Cover Material Metal
- Style Spiked Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48094
- Zoro # G7989278
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Spiked Paint Roller Cover |
Nap | 1-1/4" |
Cover Material | Metal |
Style | Spiked Roller |
For Use With | Roller Frame |
Features | 1-1/4" Metal-Tined Spiked Roller |
Description
Spiked Roller,Metal,18 In. L,1-1/4 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Paint Brush Comb, Black, Wire (140910100)
- KRUD KUTTER Rust-Oleum RockSolid 6X Deck Coat Solid Tintable Tint Base Water-Based Acrylic Deck Resurfacer 3.63 (300113)
- POR-15 Top Coat Chassis Black -, Can (45918)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-1.5)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE 36" Paint Roller Cover, 1/2" Nap, Woven (48052)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- MIDWEST RAKE 18" Paint Roller Cover, 1/2" Nap, Woven (48210)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- WOOSTER Wooster SUPER/FAB Knit 4-1/2 in. W X 3/4 in. Jumbo-Koter Paint Roller Cover , 2PK (RR983-4 1/2)
- Midwest Rake Paint Rollers and Frames