Shop All Paint Roller Covers
Midwest Rake
18" Paint Roller Cover, Phenolic
Mfr # 48019
Zoro # G7988891
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Cover Material Phenolic
- Style Roller
- Paint Type Epoxy Floor Coatings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Rake
- MFR # 48019
- Zoro # G7988891
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Cover Material | Phenolic |
Style | Roller |
Paint Type | Epoxy Floor Coatings |
Features | With 1/4" End Cap, Solvent Resistant |
Description
Phenolic Roller Cover,w/End Caps,18 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Sunnyside 2 Minute Remover Advanced Paint and Varnish Remover 1 gal (634G1)
- KRYLON 5 gal. Red Water Primer (K00020001-20)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Gallon Can (RB14)
- REDTREE INDUSTRIES Redtree Industries 23311 Foam Paint Roller Cover - 3" (23311)
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- MIDWEST RAKE 36" Paint Roller Cover, 1/2" Nap, Woven (48052)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- MIDWEST RAKE 9" Spiked Paint Roller Cover, 1/2" Nap, Metal (48090)
- LIGHT HOUSE BEAUTY R206 4 in. Super Doo-Z 0.18 in. Nap Roller Cover (LI3577549)
- Midwest Rake Paint Rollers and Frames