Midwest Products MID1134 0.5 in. Easy Cutter Ultimate
Mfr # MID1134
Zoro # G404085723
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Products
- MFR # MID1134
- Zoro # G404085723
- UPC # 609385110955
- Country of Origin China
- Category Condiment Dispensers
Description
A fast and accurate way for cutting small wood strips to length. Easy to use, with a convenient die-cast aluminum angle plate, it's a sure way to make accurate angle cuts. Eliminates the need for expensive and intimidating power tools. The new Easy Cutter Ultimate (shown) features a self-indexing, movable fence with seven popular angles. Just select the angle you need and click the fence into position. The rest is easy. Adjustable fence with seven pre-set angles from 45 degrees to 135 degrees. Cuts strip wood up to 1/2 in. thick. Accurately cuts angles in seconds. Eliminates the need for protectors and squares. No-slip rubber grip. Safety lock handle. The Super Easy Cutter is a "junior" version of the Easy Cutter Ultimate; use with materials up to 1/4 in. thick. Easy for small hands to use! Replacement blades are for both Easy Cutter Ultimate and Super Easy Cutter.
Features- The Easy Cutter Ultimate features a unique angle selector with seven popular angles
- Perfect for making multiple cuts of a particular angle
- Simply click the angle you need into position and the rest is easy
- Thickness: 0.5"
- Dimesnion: 2.5" x 3.5" x 9"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Paper Towel Holder, Stainless Steel (KCH-01077)
- VITA-MIX Overlay, Display Board For - Part# Vm015410 (VM015410)
- DEXTER RUSSELL Clip Point Deboning Knife 3-1/4 In (26303)
- SOMERSET INDUSTRIES Drive Disk Assembly (0400-210)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- TABLECRAFT Oil and Vinegar Dispenser, 8 1/4 oz, PK12 (9085)
- VOLLRATH Blue Squeeze Bottle Cap (4913-44)
- AMERICAN METALCRAFT 6 oz Lexan Spice Shaker w/Top (LX307)
- WINCO 2 oz Square Glass Salt & Pepper Shaker (G-109)
- SERVER Holder, Bottle , 1/3Sz, W/8, 16 Oz (86974)
- TABLECRAFT Aluminum Order Rack, 72" (5572)
- Midwest Products Condiment Dispensers