Shop All Key Rings
Midwest Products
Midwest Products 5035238 0.125 x 3 ft. x 0.125 in. T Basswood Strip - Pack of 36
Mfr # 5035238
Zoro # G204031708
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Products
- MFR # 5035238
- Zoro # G204031708
- UPC # 91157080441
- Country of Origin China
- Category Key Rings
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 0.125 x 3 ft. x 0.125 in. T Basswood Strip
- Pack of 36
- Treated Lumber: No
- Wood Type: Basswood
- Length(in.): 3
- Thickness: 1/8
- Width(in.): 1/8
- Country of Origin: United States
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull (MX2508RB)
- MIDWEST FASTENER 1/2" x .040" x 1-1/8" Steel Compression Springs 1 12PK (18648)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- ZORO SELECT O-Ring Assortment, Buna N, 485 Pcs, 37 Szs (1RGZ3)
- MIDWEST FASTENER Medium Key Covers 15PK (35524)
- LUCKY LINE Ball Chain, Silver, Steel (32100)
- KEY-WRITE KEY ID SLEEVE MED PK8 (80101)
- HY-KO PROD 50PK 2 Split Key Ring (KB111)
- KEY-BAK Original Series Spinner Back, Chrome Front, 24 in. Stainless Steel Chain, Spin Release Belt Clip, Bulk (0004-002)
- HY-KO Carabiner Knife (KC603)
- HILLMAN CARABINER BK/GN ALU 3PK (9984918)
- Midwest Products Key Rings