Shop All Document Holders
Midwest Pacific
Holder, Job Ticket, PK25
Mfr # MP-912JT-B
Zoro # G3449031
original price:
$32.69
3% off
new price: $31.49
/pk 25, $1.26/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 9 in
- Height 12 in
- Mounting Type 1/4" Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-912JT-B
- Zoro # G3449031
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 in |
Height | 12 in |
Grommet Diameter | 1/4 in |
Overall Height | 12 in |
Overall Width | 9 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Mounting Type | 1/4" Grommet |
Seam Style | Stitched |
Opening | Top |
Mounting Method | Grommet |
Document Loading | Top |
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 9 in, Height 12 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- IDL PACKAGING Cord Strapping, 1/2"x3900 Ft. (CW.12.3900)
- GREAT PAPERS Certificate Cover Classic, Black W, PK25 (903117PK5)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- UNIVERSAL ONE Sheet Protector, Heavy Gauge, Clear, PK50 (UNV21128)
- C-LINE PRODUCTS Holder, Shop Ticket, Hang, Clear, PK15 (41922)
- J & M HOME FASHIONS DOOR MAT RBR CHR 18""X30"" (4168)
- AZAR DISPLAYS 20 Pocket, Revolving Pegboard Gift Card Kit for Countertop 8"x21" (700505-BLK)
- C-LINE PRODUCTS Shop Ticket Holders, 12 x 9", PK25 (49912)
- ARTISTIC Clear Plastic Desk Protector, 36x20", Clr (SS2036)
- Midwest Pacific Document Holders