Shop All Polybag Sealers
Midwest Pacific
Heat Sealer, Hand Operated, 120VAC
Mfr # MP-4
Zoro # G5076239
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Hand Operated
- Heat Sealing Type Impulse
- Seal Length 4 in
- Seal Width 1/16 in
- Max. Seal Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-4
- Zoro # G5076239
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 4 in |
Seal Width | 1/16 in |
Overall Height | 7 in |
Overall Width | 3 1/4 in |
Overall Length | 6 1/2 in |
Maximum Seal Length | 4 in |
Maximum Seal Width | 1/8 in |
Cord Length | 96 in |
Details
Item | Heat Sealer |
Operation Type | Hand Operated |
Heat Sealing Type | Impulse |
Max. Seal Thickness | 6 mil |
Compatible With | Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene |
Mounting | Table Top |
Watts | 160 W |
Voltage | 120V AC |
Standards | CE Listed, ETL Listed |
Mount Type | Table Top |
Wattage | 160 W |
Basic Power Source | Electric |
Current | 1.22 A |
Plug Type | Three Prong |
Beep Impulse | No |
Includes Cutter | No |
Description
Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter No, Maximum Seal Length 4 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 6 mil, Overall Height 7 in, Overall Length 6 1/2 in, Overall Width 3 1/4 in, Beep Impulse No, Basic Power Source Electric, Cord Length 96 in, Current 1.22 A, Voltage 120V AC, Wattage 160 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed, ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Magnetic Grip Clips No. 1, PK12 (58504BX)
- DIXON TICONDEROGA Dixon, China Marker, Red, Dozen (00079)
- ASP Vehicle Check In Report, 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (605)
- HP Toner Cartridge, 1300, Magenta (CE323A)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16C)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8C)
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6PS)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- Midwest Pacific Shipping & Packing Bags