Shop All Polybag Sealers
Midwest Pacific
Heat Sealer, Hand Operated, 120VAC
Mfr # MP-32
Zoro # G5129667
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Hand Operated
- Heat Sealing Type Impulse
- Seal Length 32 in
- Seal Width 3/32 in
- Max. Seal Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-32
- Zoro # G5129667
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 32 in |
Seal Width | 3/32 in |
Overall Height | 16 in |
Overall Width | 5 in |
Overall Length | 40 in |
Cord Length | 96 in |
Maximum Seal Length | 32 in |
Maximum Seal Width | 3 mm |
Details
Item | Heat Sealer |
Operation Type | Hand Operated |
Heat Sealing Type | Impulse |
Max. Seal Thickness | 7 mil |
Compatible With | Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene |
Voltage | 120V AC |
Mounting | Table Top |
Standards | CE Listed |
Watts | 900 W |
Plug Type | Three Prong |
Wattage | 900 W |
Beep Impulse | No |
Basic Power Source | Electric |
Current | 7.5 A |
Includes Cutter | No |
Mount Type | Table Top |
Description
Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter No, Maximum Seal Length 32 in, Maximum Seal Width 3 mm, Max. Seal Thickness 7 mil, Overall Height 16 in, Overall Length 40 in, Overall Width 5 in, Beep Impulse No, Basic Power Source Electric, Cord Length 96 in, Current 7.5 A, Voltage 120V AC, Wattage 900 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 1600 Page Yield Hi-Value Black Toner Cartridge (125-3484B001AA)
- AVERY Easy Peel Address Labels, Sure F, PK3000 (5160)
- CANON Ink Tank, XL, f/PIXMA TR7520, BK (CNMCLI281XLBK)
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-24F1)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-18F1)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8C)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-4)
- SEALER SALES Bag Sealer w/ Trimmer (3/8") (SL-605K)
- Midwest Pacific Polybag Sealers