Shop All Polybag Sealers
Midwest Pacific
Heat Sealer, Hand Operated, 120VAC
Mfr # MP-16C
Zoro # G5076342
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type Hand Operated
- Heat Sealing Type Impulse
- Seal Length 16 in
- Seal Width 5/64 in
- Max. Seal Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-16C
- Zoro # G5076342
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 16 in |
Seal Width | 5/64 in |
Overall Height | 12 in |
Overall Width | 3 1/4 in |
Overall Length | 20 in |
Cord Length | 96 in |
Maximum Seal Length | 16 in |
Maximum Seal Width | 2.5 mm |
Description
Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter Yes, Maximum Seal Length 16 in, Maximum Seal Width 2.5 mm, Max. Seal Thickness 6 mil, Overall Height 12 in, Overall Length 20 in, Overall Width 3 1/4 in, Beep Impulse No, Basic Power Source Electric, Cord Length 96 in, Current 4.25 A, Voltage 120V AC, Wattage 670 W, Plug Type Three Prong, Heat Sealer, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Fn, Bk, PK4 (31057)
- PRESSMAN SMATH® Math Learning Game (5202)
- KLEIN TOOLS Safety Scissors, 4-Inch (444HC)
- REDIFORM KolorKraft 1Subject Notebooks, Blue (RED33502)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20C)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20)
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6PS)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- Midwest Pacific Shipping & Packing Bags