Shop All Polybag Sealers
Midwest Pacific
Heat Sealer, Foot Operated, 120VAC
Mfr # MP-18F1
Zoro # G5109093
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Foot Operated
- Heat Sealing Type Impulse
- Seal Length 18 in
- Seal Width 5/64 in
- Max. Seal Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-18F1
- Zoro # G5109093
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 18 in |
Seal Width | 5/64 in |
Overall Height | 37 in |
Overall Width | 20 1/2 in |
Overall Length | 20 1/2 in |
Cord Length | 96 in |
Maximum Seal Width | 1/8 in |
Maximum Seal Length | 18 in |
Details
Item | Heat Sealer |
Operation Type | Foot Operated |
Heat Sealing Type | Impulse |
Max. Seal Thickness | 7 mil |
Compatible With | Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene |
Watts | 600 W |
Voltage | 120V AC |
Standards | CE Listed |
Mounting | Pedestal |
Beep Impulse | No |
Wattage | 600 W |
Basic Power Source | Electric |
Plug Type | Three Prong |
Mount Type | Foot Operated |
Current | 3.78 A |
Includes Cutter | No |
Description
Mount Type Foot Operated, Heat Sealing Type Impulse, Operation Type Foot Operated, Includes Cutter No, Maximum Seal Length 18 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 7 mil, Overall Height 37 in, Overall Length 20 1/2 in, Overall Width 20 1/2 in, Beep Impulse No, Basic Power Source Electric, Cord Length 96 in, Current 3.78 A, Voltage 120V AC, Wattage 600 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A931)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LETTER SIZE, RED FIBER (S24E)
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-24F1)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-32)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16C)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- Midwest Pacific Polybag Sealers