Shop All Canvas Bags
Midwest Pacific
Drawstring Parts Bag, 5" L, Org, PK100
Mfr # MP-325FB-OR
Zoro # G5098307
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Polyester/Rayon Blend
- Bag Closure Type Drawstring
- Depth 1/32 in
- Width 3 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Pacific
- MFR # MP-325FB-OR
- Zoro # G5098307
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 1/32 in |
Width | 3 in |
Length | 5 in |
Details
Bag Item | Drawstring Parts Bag |
Bag Material | Polyester/Rayon Blend |
Bag Closure Type | Drawstring |
Color | Fluorescent Orange |
Number of Drawstrings | 1 |
Fabric Weight | 3.75 oz/sq yd |
Item | Drawstring Parts Bag |
Package Configuration | Flat Pack |
Description
Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Parts Bag, Length 5 in, Width 3 in, Bag Material Polyester/Rayon Blend, Color Fluorescent Orange, Fabric Weight 3.75 oz/sq yd, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- XSTAMPER Pre-Inked Stamp, 10 Phrases, 3/16"x1-1/2", Red (XST81041)
- PENTEL Pen, Energel Nv, Med, Black, PK12 (BL27A)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, X-Large (55564)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- Midwest Pacific Canvas Bags