Shop All Canvas Bags
Midwest Pacific
Drawstring Parts Bag, 16x8in, PK100
Mfr # MP-816CB1
Zoro # G2850723
product price: $56.59
/pk 100, $0.57/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Cotton/Poly Blend
- Bag Closure Type Drawstring
- Depth 0
- Width 8 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-816CB1
- Zoro # G2850723
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 0 |
Width | 8 in |
Length | 16 in |
Details
Bag Item | Drawstring Parts Bag |
Bag Material | Cotton/Poly Blend |
Bag Closure Type | Drawstring |
Color | Natural |
Item | Drawstring Parts Bag |
Fabric Weight | 3.98 oz/sq yd |
Material | Cotton |
Number of Drawstrings | 1 |
Package Configuration | Flat Pack |
Description
Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Parts Bag, Length 16 in, Width 8 in, Bag Material Cotton/Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- AVERY Big Tab Write and Erase Plastic, PK3 (21210)
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- LEARNING RESOURCES Big Time™ Geared Mini-Clocks, PK6 (2202)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- Midwest Pacific Canvas Bags