Shop All Canvas Bags
Midwest Pacific
Drawstring Mailing Bagw/ Tag, 8x5in, PK100
Mfr # MP-58MB1
Zoro # G1663453
original price:
$64.85
33% off
new price: $43.39
/pk 100, $0.43/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Cotton/Poly Blend
- Bag Closure Type Drawstring
- Depth 0
- Width 5 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-58MB1
- Zoro # G1663453
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 0 |
Width | 5 in |
Length | 8 in |
Tag Length | 2 7/8 in |
Tag Width | 4 in |
Details
Bag Item | Drawstring Mailing Bag with Tag |
Bag Material | Cotton/Poly Blend |
Bag Closure Type | Drawstring |
Color | Natural |
Item | Drawstring Parts Bag |
Material | Cotton |
Fabric Weight | 3.98 oz/sq yd |
Number of Drawstrings | 1 |
Tag Material | 8 mil Card Stock |
Package Configuration | Flat Pack |
Includes | Tag |
Description
Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Parts Bag, Includes Tag, Length 8 in, Width 5 in, Bag Material Cotton/Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Tag Length 2 7/8 in, Tag Width 4 in, Tag Material 8 mil Card Stock, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- ZORO SELECT Steel Strapping Tensioner, Manual (3CUN7)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA5)
- BETTER OFFICE PRODUCTS Floral Paper Stationery Set, 50 Lined Sheets+50 Env, Letter Size, 6 Designs, 100PK (63908)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- Midwest Pacific Shipping & Packing Bags