Shop All Canvas Bags
Midwest Pacific
Drawstring Mailing Bagw/ Tag, 6x4in, PK100
Mfr # MP-46MB1
Zoro # G1944074
product price: $41.39
/pk 100, $0.41/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Cotton/Poly Blend
- Bag Closure Type Drawstring
- Depth 0
- Width 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-46MB1
- Zoro # G1944074
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 0 |
Width | 4 in |
Length | 6 in |
Tag Length | 2 7/8 in |
Tag Width | 4 in |
Details
Bag Item | Drawstring Mailing Bag with Tag |
Bag Material | Cotton/Poly Blend |
Bag Closure Type | Drawstring |
Color | Natural |
Fabric Weight | 3.98 oz/sq yd |
Number of Drawstrings | 1 |
Material | Cotton |
Item | Drawstring Parts Bag |
Package Configuration | Flat Pack |
Includes | Tag |
Tag Material | 8 mil Card Stock |
Description
Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Parts Bag, Includes Tag, Length 6 in, Width 4 in, Bag Material Cotton/Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Tag Length 2 7/8 in, Tag Width 4 in, Tag Material 8 mil Card Stock, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Disposable Lab Scalpels, Size 12, 10/BX (CYZR-0025)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- BORDETTE Decorative Border, Pink, 2.25in x 50ft, PK6 (P0037266)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x6in, PK100 (MP-68CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 12x8", PK100 (MP-812MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- Midwest Pacific Canvas Bags