Shop All Canvas Bags
Midwest Pacific
Drawstring Mailing Bag w/Tag, 7x5in, PK100
Mfr # MP-57MB1
Zoro # G0778127
original price:
$49.36
25% off
new price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Cotton/Poly Blend
- Bag Closure Type Drawstring
- Depth 0
- Width 5 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-57MB1
- Zoro # G0778127
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 0 |
Width | 5 in |
Length | 7 in |
Tag Length | 2 7/8 in |
Tag Width | 4 in |
Details
Bag Item | Drawstring Mailing Bag with Tag |
Bag Material | Cotton/Poly Blend |
Bag Closure Type | Drawstring |
Color | Natural |
Number of Drawstrings | 1 |
Material | Cotton |
Fabric Weight | 3.98 oz/sq yd |
Item | Drawstring Parts Bag |
Package Configuration | Flat Pack |
Tag Material | 8 mil Card Stock |
Includes | Tag |
Description
Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Parts Bag, Includes Tag, Length 7 in, Width 5 in, Bag Material Cotton/Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Tag Length 2 7/8 in, Tag Width 4 in, Tag Material 8 mil Card Stock, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Low Noise Handheld Tape Dispenser, 2 In. (H150)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- 3M E-A-R Wall Easel, Portable, 3"x15", 2/PK, White 2PK (MMMEH5592PK)
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- Midwest Pacific Canvas Bags