Shop All Canvas Bags
Midwest Pacific
Drawstring Mailing Bag w/Tag, 10x8, PK100
Mfr # MP-810MB1
Zoro # G0645872
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Cotton/Poly Blend
- Bag Closure Type Drawstring
- Depth 0
- Width 8 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Pacific
- MFR # MP-810MB1
- Zoro # G0645872
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 0 |
Width | 8 in |
Length | 10 in |
Tag Width | 4 in |
Tag Length | 2 7/8 in |
Details
Bag Item | Drawstring Mailing Bag with Tag |
Bag Material | Cotton/Poly Blend |
Bag Closure Type | Drawstring |
Color | Natural |
Material | Cotton |
Fabric Weight | 3.98 oz/sq yd |
Number of Drawstrings | 1 |
Item | Drawstring Parts Bag |
Includes | Tag |
Tag Material | 8 mil Card Stock |
Package Configuration | Flat Pack |
Description
Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Parts Bag, Includes Tag, Length 10 in, Width 8 in, Bag Material Cotton/Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Tag Length 2 7/8 in, Tag Width 4 in, Tag Material 8 mil Card Stock, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 (8407)
- AVERY Print and Apply Clear Label Mini Divider (11427)
- SHARP SHARP COMP. MX2610N/3110N 3610N MAGENTA (MX-36NTMA)
- SMEAD Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45 (64912)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- Midwest Pacific Shipping & Packing Bags