Shop All Canvas Bags
Midwest Pacific
Dbl Drawstring Parts Bag, 5x3-1/4in, PK100
Mfr # MP-325CB1
Zoro # G2169596
product price: $30.29
/pk 100, $0.30/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Cotton/Poly Blend
- Bag Closure Type Double Drawstring
- Depth 0
- Width 3 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-325CB1
- Zoro # G2169596
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 0 |
Width | 3 in |
Length | 5 in |
Details
Bag Item | Double Drawstring Parts Bag |
Bag Material | Cotton/Poly Blend |
Bag Closure Type | Double Drawstring |
Color | Natural |
Item | Drawstring Parts Bag |
Material | Cotton |
Fabric Weight | 3.98 oz/sq yd |
Number of Drawstrings | 2 |
Package Configuration | Flat Pack |
Description
Number of Drawstrings 2, Bag Closure Type Double Drawstring, Item Drawstring Parts Bag, Length 5 in, Width 3 in, Bag Material Cotton/Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Assorted Ink Colors, Black Barrel, PK4, 4PK (2116198)
- SMARTGAMES Color Code™ Puzzle Game (090US)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 12x8", PK100 (MP-812MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x6in, PK100 (MP-68CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- Midwest Pacific Shipping & Packing Bags