Shop All Canvas Bags
Midwest Pacific
Dbl Drawstring Parts Bag, 4x2-3/4in, PK100
Mfr # MP-24CB1
Zoro # G0809645
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Cotton/Poly Blend
- Bag Closure Type Double Drawstring
- Depth 0
- Width 2 3/4 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # MP-24CB1
- Zoro # G0809645
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 0 |
Width | 2 3/4 in |
Length | 4 in |
Details
Bag Item | Double Drawstring Parts Bag |
Bag Material | Cotton/Poly Blend |
Bag Closure Type | Double Drawstring |
Color | Natural |
Number of Drawstrings | 2 |
Material | Cotton |
Fabric Weight | 3.98 oz/sq yd |
Item | Drawstring Parts Bag |
Package Configuration | Flat Pack |
Description
Number of Drawstrings 2, Bag Closure Type Double Drawstring, Item Drawstring Parts Bag, Length 4 in, Width 2 3/4 in, Bag Material Cotton/Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x60" Magnetic Whiteboard (SM535)
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- Midwest Pacific Shipping & Packing Bags