Shop All Plastic Bags
Midwest Pacific
12" Steel Poly Tubing Rack
Mfr # 6JG19
Zoro # G2653551
original price:
$29.91
25% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 13-1/4"
- Color Black; White
- Material Steel
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Pacific
- MFR # 6JG19
- Zoro # G2653551
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 13-1/4" |
Height | 9" |
Depth | 13 1/4 in |
Recommended Bag Width | 12 in |
Details
Item | Poly Tubing Rack |
Color | Black; White |
Material | Steel |
Hang Hole | No |
Mount Type | Countertop Mount |
Description
Poly Tubing Rack, Width 12 in, Height 9 in, Depth 13 1/4 in, Steel, Recommended Bag Width 12 in, Black; White, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- SMEAD Folder, File, Ltr, 1/3 Lft, Mla Pk (SMD10331)
- HONEYWELL Replacement Tamper Seal (32-001017-0000)
- PARTNERS BRAND 12" x 7" x 17" Flat Handle Grocery Bags, PK 300 (BGFH102U)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 2 mil, Black, PK 1000 (PB480BK)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- ZORO SELECT 6" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA3)
- Midwest Pacific Shipping & Packing Bags