Shop All Snips
Midwest
Offset Left Replaceable Blade Snip, Straight/Tight Curve, 13", Blade: Vinyl, Handles Magnesium
Mfr # MWT-2210
Zoro # G1663809
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight/Tight Curve
- Overall Length 13"
- Material Blade: Vinyl, Handles Magnesium
- Features Long Cut Lengths; Light Weight Magnesium Handles Reduce Fatigue; Cuts 24 ga Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13" |
Details
Cutting Action | Straight/Tight Curve |
Material | Blade: Vinyl, Handles Magnesium |
Features | Long Cut Lengths; Light Weight Magnesium Handles Reduce Fatigue; Cuts 24 ga Steel |
Number of Pieces | 1 |
Item | Offset Left Replaceable Blade Snip |
Description
Offset Left Replaceable Blade Snip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- GENERAL WIRE 3 Heavy Duty Saw Blade, (3HDB)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- MIDWEST Snips Forged Scratch Awl, 3-1/2", 8630 Steel (MW-A1)
- MIDWEST Offset Right Replaceable Blade Snip, Straight/Tight Curve, 13", Blade: Vinyl, Handles Magnesium (MWT-2110)
- MIDWEST Premium Roofing/Siding Tool Kit, 9 pcs. (MWT-BULDKIT02)
- MIDWEST Straight Cut Magsnip, 3-1/3" Cut Length, Straight/Wide Curves, 13" (MWT-1200)
- MIDWEST Offset Straight Cut Aviation Snip (MWT-6510S)
- MIDWEST Trim Nail Driver, Steel (MWT-TND)
- FISKARS Metal Cutting Snip, Left/Right/Straight, 13 in, Steel (710400-1003)
- Midwest Snips