Shop All Rakes
Midwest
Midwest MWR86036 36" Lake Rake
Mfr # MWR86036
Zoro # G503722178
product price: $173.99
/ea
Free Shipping & Returns
$173.99
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
Lake Rake This 36" wide aluminum rake comes with a two-piece 11 ft rust-proof powder-coated aluminum handle detachable polyethylene float and a 20 length of plastic rope. Use it to skim floating aquatic vegetation and algae from the water. By shortening the handle and removing the float you have a professional-grade landscaping rake excellent for dressing beach sand. Suggestion: use the Lake Rake in combination with the Aquatic Weed Eradicator. First cut the weeds growing in the water with the Aquatic Weed Eradicator then drag them to shore with the floating Lake Rake.
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
- DEWALT Replacement Bar, For use withDCCS670 (DWZCSB16)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- GROW MASTER GOPHER BASKET 1GAL 4PK (912108)
- OFF! FamilyCare Unscented Spray Insect Repellent, 6 oz Spray Bottle, PK12 (654458)
- TRUE TEMPER AMES-True Temper 34981969 28253100 16T Double Bow Rake with 57 in. Fiberglass Handle (34981969)
- TRUE TEMPER RAKE SHRUB STEEL 8.25""W (2919100)
- MIDWEST RAKE Mini Landscape Rake, 14", 60" Handle (16114)
- STRUCTRON 16-tine Bow Rake with 60"L Fiberglass Handle (49754GRA)
- AMES 24 Spring Brace Rake (2915212)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40931)
- SEYMOUR MIDWEST GT Poly LWN Rake (40885TRU)
- Midwest Rakes