Shop All Pet Crates & Carriers
Midwest Metal Products
Midwest Metal Products 248923 30 in. Pet Expert Single Door Dog Crate
Mfr # 248923
Zoro # G103900570
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Metal Products
- MFR # 248923
- Zoro # G103900570
- UPC # 52088096062
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features
- Home training crate for dogs
- Reinforced single door with multiple locking points
- Safe secure slide bolt latch
- Creates a den like space for your pet
- Allows proper ventilation & visibility
- Door features a low threshold & large opening allowing pet to easily enter & exit the crate
- Easy assembly, no tools required
- Folds down for easy portable
- Size: 30"
- Dimension: 21.41" H x 19.09" W x 30.70" L
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Oak Charcoal 8.8# (00073)
- AMERICAN OUTDOOR GRILLS Large Knob for L Grills (24-B-37L)
- SLIME Hand Floor Bicycle Pump, 21 In. (2060-A)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel H-Style Burner (SS-H-36)
- FIDO PET PRODUCTS Fido Pet Products FRRB-S Pet Car Seat - Red & Black Paws Cover with Small Harness (FRRB-S)
- A & E CAGE A&e Cages AE-B-2620W Large Victorian Dome Top Bird Cage - White (AE-B-2620W)
- WOODLINK LTD Woodlink WLLNABB Audubon Cedar Bluebird House Handcrafted (WLLNABB)
- WINDOW ALERT Window Alert WINDSBA Stop Bird Attack Window Spray (WINDSBA)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- K&H PET PRODUCTS Hangin Cat Tree 4 Story Gray 12"x 22 (KH4926)
- STEVEN M. LEWERS EARTH SKY WATER Steven M. Lewers Earth Sky Water LEWERSGC336 Backyard Birds of SE Greeting Card Case (LEWERSGC336)
- Midwest Metal Products Pet Crates & Carriers