Shop All Pet Crates & Carriers
Midwest Metal Products
Midwest Metal Products 248921 24 in. Pet Expert Single Door Dog Crate
Mfr # 248921
Zoro # G303726697
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Metal Products
- MFR # 248921
- Zoro # G303726697
- UPC # 52088096031
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features
- Home training crate for dogs
- Reinforced single door with multiple locking points
- Safe secure slide bolt latch
- Creates a den like space for your pet
- Allows proper ventilation & visibility
- Door features a low threshold & large opening allowing pet to easily enter & exit the crate
- Easy assembly, no tools required
- Folds down for easy portable
- Size: 24"
- Dimension: 19.50" H x 17.50" W x 25.25" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3410 Rubber Hot & Cold Water G (BSAL3410)
- HOFFMAN A H /GOOD EARTH 5LB 423 Dehyd Manure (20505)
- LOGO BRANDS Alabama Inflatable Snowman (102-100-SM)
- AUDUBON Wren Bird Hse Red Cedar (NAWREN1N)
- PET LODGE WCXLG 42 x 27 x 30 in. Extra Large Black Double Door Wire Pet Crate (2308-XL)
- MOLD ARMOR E-Z House Wash 64 oz Liquid (FG511M)
- PET LODGE WIRE DOG CRATE MEDIUM (WCMED)
- ICONIC PET Iconic Pet 92143 24h in. Octagon Eight Panel Portable Foldable Pet Dog Cat Wire Pen (92143)
- TRIXIE PET PRODUCTS Rustic Dog House- Medium (39511)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- Midwest Metal Products Pet Crates & Carriers