Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Indicator, 0 to 3.5 psi
Mfr # 555A-3.5
Zoro # G0017753
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Indicator
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 555A-3.5
- Zoro # G0017753
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Description
3-Color Differential Pressure Indicator, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Inline, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 3.50, Gauge Accuracy +/-5.00 Percent, Body Material Glass Filled Nylon, Diaphragm Material Buna-N, Piston Material Magnetic, Seal Material Buna-N
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-010)
- NU-DI Male .060 Gray Probe For Flex Probe Kit (300-08030)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML6)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-SA-00-OO-15P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (142-AC-00-OO-20P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 30 psi (555A-30.0)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 15 psi (555A-15.0)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2" WC (2002AV)
- Midwest Instrument Differential Pressure Gauges