Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Indicator, 0 to 15 psi
Mfr # 555A-15.0
Zoro # G0017796
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Indicator
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Instrument
- MFR # 555A-15.0
- Zoro # G0017796
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 3 1/4 in |
Description
3-Color Differential Pressure Indicator, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Inline, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 15, Gauge Accuracy +/-5.00 Percent, Body Material Glass Filled Nylon, Diaphragm Material Buna-N, Piston Material Magnetic, Seal Material Buna-N
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME WIRE & CABLE TNODP23 2 OUTLET OUTDOOR DIGITAL TIMER (TNODP23-RC)
- WIKA Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.3030.L)
- CONTROL CO 8" Stem Digital Thermometer, -58 Degrees to 572 Degrees F (4378)
- GUARDAIR Pressure Gauge W/Rubber Tip (100M05A)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-SA-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-OO-30P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522S-005)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (120-AA-00-OO-20P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522P-030)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-6MM)
- Midwest Instrument Differential Pressure Gauges