Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Indicator, 0 to 10 psi
Mfr # 555A-10.0
Zoro # G0017771
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Indicator
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Instrument
- MFR # 555A-10.0
- Zoro # G0017771
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 3 1/4 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
3-Color Differential Pressure Indicator, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Inline, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-5.00 Percent, Body Material Glass Filled Nylon, Diaphragm Material Buna-N, Piston Material Magnetic, Seal Material Buna-N
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 233; AKIT Remote Display Multimeter (FLK-233/AKIT)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- FLUKE Test Lead Set (TLS430)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, LF (S202L-254F)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 30 psi (555A-30.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (240-SC-02-O(AAA)-10P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-020V-LA)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 5 psi (555A-5.0)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-20P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-10P)
- ROSEMOUNT Differential Pressure Transmitters 2090FG2S2DE1E5Q4 (2090FG2S2DE1E5Q4)
- Midwest Instrument Differential Pressure Gauges