Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 50 psi
Mfr # 140-AA-00-OO-50P
Zoro # G0017631
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 140-AA-00-OO-50P
- Zoro # G0017631
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 3.37 in |
Bolt Circle Diameter | 3.5 in |
Case Depth | 0.78 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 2 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Back, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 50, Gauge Accuracy +/-3-2-3 Percent, Body Material Aluminum, Gauge Primary Range Smallest Graduation 2, Diaphragm Material Buna-N, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- HUMBOLDT Concrete Pocket Penetrometer (5ZPZ4)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- MIDTRONICS Digital Battery Analyzer for 6/12 Volt B (MIDMDX-640)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-SA-00-O(CA)-50P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (142-AA-00-OO-100H)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-AA-00-OO-50P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-SA-00-O(AA)-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (142-AC-00-OO-15P)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 psi (2205)
- Midwest Instrument Differential Pressure Gauges