Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 30 psi
Mfr # 220-SC-02-O(JAA)-30P
Zoro # G5750123
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Stainless Steel / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 220-SC-02-O(JAA)-30P
- Zoro # G5750123
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 6 3/16 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Description
Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 4000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Controller, 50 (DHC-011)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302D-254O-01)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L5000#)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-50P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 25 psi (555A-25.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-SA-00-O(AA)-30P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (240-SC-02-O(JAA)-100H)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522P-030)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-3 Wc (3003MR)
- Midwest Instrument Differential Pressure Gauges