Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 30 psi
Mfr # 140-SA-00-OO-30P
Zoro # G0017595
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 140-SA-00-OO-30P
- Zoro # G0017595
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 0.78 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 3.37 in |
Bolt Circle Diameter | 3.5 in |
Process Connection Size | 1/4 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 2 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Back, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 30, Gauge Accuracy +/-3-2-3 Percent, Body Material 316 Stainless Steel, Gauge Primary Range Smallest Graduation 1, Diaphragm Material Buna-N, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flanged Pressure Gauge FMA-40-10-1/4-EN (FMA-40-10-1/4-EN)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.L)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G404-2)
- TRACEABLE QC Timer, Traceable (5026)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-SA-00-O(AA)-30P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2300-100PA)
- Midwest Instrument Differential Pressure Gauges