Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 30 psi
Mfr # 120-AA-00-OO-30P
Zoro # G0017884
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Stainless Steel / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Instrument
- MFR # 120-AA-00-OO-30P
- Zoro # G0017884
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Bolt Circle Diameter | 3.5 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 3 in |
Case Depth | 0.75 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 2 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Stainless Steel / Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Back, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 30, Gauge Accuracy +/-3-2-3 Percent, Body Material Aluminum, Gauge Primary Range Smallest Graduation 1, Piston Material Stainless Steel, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Bench Top Ac Ionizer (BFN801)
- DESCO Statfree 3-Layer, Green, Vinyl Roll (42535)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101ALF.)
- RIDGID Inspection Camera Wifi Adapter (66523)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-75P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-AA-00-OO-25P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120SA-00-O-AA-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 30 psi (555A-30.0)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-020V-LA)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- Midwest Instrument Differential Pressure Gauges