Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 15 psi
Mfr # 120-AA-00-OO-15P
Zoro # G0017857
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Stainless Steel / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 120-AA-00-OO-15P
- Zoro # G0017857
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 3 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 3.5 in |
Case Depth | 0.75 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 2 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Stainless Steel / Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Back, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 15, Gauge Accuracy +/-3-2-3 Percent, Body Material Aluminum, Gauge Primary Range Smallest Graduation 1, Piston Material Stainless Steel, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFG-B0844-00)
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1255)
- DWYER INSTRUMENTS Handheld Manometer Kit.0 to 20.00 In WC (475-1-FM-AV)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (120-AA-00-OO-5P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-AA-00-OO-50P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (240-SC-02-O(JAA)-100H)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-10P)
- DWYER INSTRUMENTS Differential Pressure Gage Range 0-10 In (2001D)
- Midwest Instrument Differential Pressure Gauges